Motion
CDQ2A32-55D-A79W

SMC CORP OF AMERICA
CDQ2A32-55D-A79W

Compact Air Cylinder - Standard Type, 32 mm Bore, 55 mm Stroke
Mi Item #03544205
MFR #CDQ2A32-55D-A79W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A32-55D-A79W

Compact Air Cylinder - Standard Type, 32 mm Bore, 55 mm Stroke
Mi Item #03544205
MFR #CDQ2A32-55D-A79W

Mfr description
CDQ2A32-55D-A79W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    55 mm

Details

  • Auto-Switch
    Reed, 24VDC max, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)