Motion
MSQB20R-A93
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 20 Body Size
Mi Item #03544220
MFR #MSQB20R-A93
Price$593.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 20 Body Size
Mi Item #03544220
MFR #MSQB20R-A93

Mfr description
MSQB20R-A93 CYL, ROTARY TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.82/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    190 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Basic
  • Operating Pressure Range
    0.1 to 0.6 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)