Motion
SFA201-02
SFA100/200/300, Clean Gas Filter, Cartridge Type/Disc Style
Mi Item #03544225
MFR #SFA201-02
Price$185.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFA100/200/300, Clean Gas Filter, Cartridge Type/Disc Style
Mi Item #03544225
MFR #SFA201-02

Mfr description
SFA201-02 CLEAN GAS FILTER
  • Cartridge type, straight style clean gas filter
  • Replaceable elements
  • Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.19/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    0.2500 in
  • Weight
    440 g

Details

  • Additional Details
    Electropolished 316 stainless steel housing
  • Body Material
    316 Stainless Steel
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Efficiency Rating
    99.99 %
  • Element Material
    PTFE
  • Element Type
    Disc
  • Filter Material
    PTFE
  • Filter Rating
    0.01 μm
  • Filter Type
    Modular Style Filter
  • Flow Rate
    70 l/min
  • Fluid Comp
    Compressed Air, Nitrogen
  • Material
    316 Stainless Steel
  • Maximum Air Flow
    2.472 cfm
  • Maximum Flow Rate
    2.472 cfm, 70 l/min
  • Maximum Operating Pressure
    0.99 MPa, 143.587 psi
  • Media Material
    PTFE
  • Media Type
    PTFE membrane disc
  • Micron Rating
    0.01 µm
  • Minimum Operating Pressure
    1.3 x 10 -6 kPa, 1.885 x 10-7 psi
  • Port Gender
    Female
  • Series
    SF
  • Standard Cubic Feet Per Minute
    2.47 scfm
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Clean Gas Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)