Motion
1905ZR
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPT
Mi Item #03544488
MFR #1905ZR
Price$39.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPT
Mi Item #03544488
MFR #1905ZR

Mfr description
1905 1/2NPT PIPE TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.82/each

Specifications

Dimensions

  • Thread Size
    1/2 – 14

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)