Motion
PSM5060-35
Linear Sleeve Bearing - PSM Series, 50 mm Shaft Diameter, 60 mm Outside Diameter, 35 mm Overall Length, Closed
MI ITEM #03544504
MFR #PSM5060-35
Price$134.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 50 mm Shaft Diameter, 60 mm Outside Diameter, 35 mm Overall Length, Closed
MI ITEM #03544504
MFR #PSM5060-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.56/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Length
    35 mm
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSM

Overview

Mfr description
PSM5060-35 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought