Motion
FP1/303W
Self-Retracting Lifeline - 310 lbs Wt Capacity , 10 ft Long
MI ITEM #03544668
MFR #FP1/303W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Retracting Lifeline - 310 lbs Wt Capacity , 10 ft Long
MI ITEM #03544668
MFR #FP1/303W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP1/303W SELF-RETRACTING LIFELINE

Specifications

  • Type
    Self-Retracting Lifeline
  • Length
    10 ft
  • Line Material
    Dyneema, Polyester Webbing
  • Capacity
    310 lbs
  • Lanyard End Connection
    Snap Hook, Swivel
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Unit Connection
    Carabiner
  • Housing Material
    Nylon
  • Line Width Or Diameter
    3/4 in
  • Gate Opening Size
    3/4 in
  • Standards Met
    ANSI Z359.1, CE, CSA Z259.2.2 Type 1, EN 360, OSHA
  • Weight
    31.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text