Motion
4118
Face Shield Window - Propionate Material, Transparent Color, 8 x 11-1/2 x 0.06 in Window
MI ITEM #03544687
MFR #4118
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Transparent Color, 8 x 11-1/2 x 0.06 in Window
MI ITEM #03544687
MFR #4118

Mfr description
4118CLBP FACESHIELD WINDOW STANDARD SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Window Dimensions
    8 x 11-1/2 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    11-1/2 in

Details

  • Approval Listing Regulations
    ANSI, CSA
  • Comp
    F300
  • Window Color
    Transparent
  • Window Material
    Propionate
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)