Motion
4178IRUV5
Faceshield Visor, Prpinate, 5IR, 8x16-1/2in
MI ITEM #03544689
MFR #4178IRUV5
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Faceshield Visor, Prpinate, 5IR, 8x16-1/2in
MI ITEM #03544689
MFR #4178IRUV5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.88/each

Specifications

Dimensions

  • Weight
    30.00 lbs
  • Window Dimensions
    8 x 16-1/2 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    16-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, F71, FH66, FM70
  • Lens Shade
    5
  • UPC_NO
    662463150243
  • Window Coating
    Scratch Resistant
  • Window Material
    Propionate
  • Window Type
    Window

Overview

Mfr description
4178IRUV5 FACESHIELD WIDE SHADE 5
  • Protects Eyes & Face From IR/UV Rays Produced By Cutting Torch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought