Motion
4199CL
Face Shield Window - Propionate Material, Transparent Color, 9-3/4 x 19 x 0.06 in Window
MI ITEM #03544691
MFR #4199CL
Price$13.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Transparent Color, 9-3/4 x 19 x 0.06 in Window
MI ITEM #03544691
MFR #4199CL

Mfr description
4199CL FACESHIELD WINDOW EXTENDED VIEW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.77/each

Specifications

Dimensions

  • Weight
    5.20 lbs
  • Window Dimensions
    9-3/4 x 19 x 0.06 in
  • Window Height
    9-3/4 in
  • Window Thickness
    0.06 in
  • Window Width
    19 in

Details

  • Window Coating
    Scratch Resistant
  • Window Color
    Transparent
  • Window Material
    Propionate
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)