Motion
FM400DCCL
Face Shield & Headgear - Clear Window Color, Propionate Window Material, HDPE with NORYL® Crown Headgear Material
Mi Item #03544788
MFR #FM400DCCL
Price$73.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield & Headgear - Clear Window Color, Propionate Window Material, HDPE with NORYL® Crown Headgear Material
Mi Item #03544788
MFR #FM400DCCL

Mfr description
FM400DCCL DUAL CROWN HIGH PERFORMANCE
  • Provides extended, wraparound protection for tough working conditions. Broader deeper, 4″ crown and chin protectors provide an extra margin of protection when harsh conditions require it. Made from Noryl,® the same material used in our welding helmets, model F400DC series protective masks are stronger, more durable and more heat resistant than ordinary faceshields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.12/each

Specifications

Dimensions

  • Window Height
    8 in
  • Window Thickness
    0.060 in
  • Window Width
    16-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Headgear Color
    Gray
  • Headgear Material
    HDPE with NORYL® Crown
  • Headgear Type
    Headgear
  • Includes
    Dual Crown High Performance Faceshield, F400 4" Crown with 6750CL Clear Window and Gray Chin Guard Complete
  • UPC_NO
    662463360031
  • Window Color
    Clear
  • Window Material
    Propionate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)