Motion
VG600SH5
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5, Size: Universal
MI ITEM #03544813
MFR #VG600SH5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5, Size: Universal
MI ITEM #03544813
MFR #VG600SH5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal
  • Weight
    40.00 lbs

Details

  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Headband Material
    Elastic
  • Includes
    Cover Plate
  • Lens Shade
    5
  • Protection Type
    Welding
  • Temple Style
    Strap
  • Ventilation
    Indirect Vent
  • Welding Goggle Style
    Fixed Front Rectangular

Overview

Mfr description
VG600SH5 COVER, SHADE 5 FLEXIBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought