Motion
122025
Skin Protection Kit, Number of Different Items: 9
Mi Item #03544814
MFR #122025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skin Protection Kit, Number of Different Items: 9
Mi Item #03544814
MFR #122025

Mfr description
122025 OUTDOOR SKIN PROTECTION KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    7.00 lbs

Details

  • Includes
    SunX Lip Balm 15 oz
  • Number Of Different Items
    9
  • Protection Types Included
    Anti-Itch, Burn Relief, Insect Repellant, Pain Relief, Sanitizer, Suncreen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)