Motion
B074GI/L
General Purpose Work Glove - Size L or Size 9, Butyl, Rolled Bead Cuff, 14 in Length, Black
Mi Item #03544825
MFR #B074GI/L
Price$88.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Size L or Size 9, Butyl, Rolled Bead Cuff, 14 in Length, Black
Mi Item #03544825
MFR #B074GI/L

Mfr description
B074GI/L BUTYL GLOVES, SMOOTH CURVED
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.91/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    14 in
  • Thickness
    7 mil, 0.18 mm
  • Weight
    19.00 lbs

Details

  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Type
    Rolled Bead
  • Description Keyword
    Unlined
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Liner Color
    Black
  • Lining Material
    Unlined
  • Material
    Butyl
  • Material Type
    Synthetic
  • Product Line
    Honeywell North
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    821812016450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)