Motion
B074GI/M
Chemical Resistant Glove, 7 mil, Sz M, PR
MI ITEM #03544826
MFR #B074GI/M
List Price$89.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 7 mil, Sz M, PR
MI ITEM #03544826
MFR #B074GI/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.79/each for your price

Overview

Mfr description
B074GI/M BUTYL GLOVES, SMOOTH CURVED
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm

Specifications

  • Glove Size
    M
  • Material
    Butyl
  • Cuff Type
    Rolled Bead
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Lining Material
    Unlined
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Smooth
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Thickness
    7.00 mil
  • UPC_NO
    821812016436
  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
  • Features & Benefits
    Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Weight
    19.00 lbs
  • Coating Coverage
    Uncoated
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text