Motion
B074GI/XS
Butyl Gloves, Smooth Curved Hand, 7 mil, 14'' length. Available in sizes XS, S, M, L, XL
Mi Item #03544829
MFR #B074GI/XS
Price$88.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl Gloves, Smooth Curved Hand, 7 mil, 14'' length. Available in sizes XS, S, M, L, XL
Mi Item #03544829
MFR #B074GI/XS

Mfr description
B074GI/XS BUTYL GLOVES, SMOOTH CURVED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.91/each

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    14 in
  • Weight
    19.00 lbs

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Beaded
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Butyl
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    MIL-DTL-43976D
  • UPC_NO
    821812016399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)