Motion
B144GI/XS
Butyl Gloves, Smooth Curved Hand, 14 mil, 14'' length. Available in sizes XS, S, M, L, XL
MI ITEM #03544839
MFR #B144GI/XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl Gloves, Smooth Curved Hand, 14 mil, 14'' length. Available in sizes XS, S, M, L, XL
MI ITEM #03544839
MFR #B144GI/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B144GI/XS BUTYL GLOVES, SMOOTH CURVED

Specifications

  • Glove Size
    Small
  • Material
    Butyl
  • Material Type
    Synthetic
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Beaded
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Grip Pattern
    Smooth
  • Standards Met
    MIL-DTL-43976D
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    821812016498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text