Motion
NF11X/11XXL
NorthFlex Red-X™ General Purpose Work Glove - XXL or Size 11 Size, PVC Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #03544851
MFR #NF11X/11XXL
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Red-X™ General Purpose Work Glove - XXL or Size 11 Size, PVC Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #03544851
MFR #NF11X/11XXL

Mfr description
NF11X/11XXL NORTHFLEX RED X - 15 GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Seamless Knit, Stretchy and form fitting, Ultra-lightweight
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Warehousing and Logistics, Construction, Transportation, Cold Storage
  • Back Material
    Synthetic
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    PVC
  • Color
    Black / Red
  • Cuff Type
    Knit Wrist
  • Cut
    General Purpose
  • Description
    Northflex Red-X ultra-lightweight general-purpose glove with foamed PVC knuckle length coating
  • Description Keyword
    Unlined
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Warehousing and Logistics, Construction, Transportation, Cold Storage
  • Insulated
    No
  • Knit Gauge
    15
  • Liner Color
    Red
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    NF11X/11XXL
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Northflex Red-X
  • Protection Type
    Anti-Vibration
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)