Motion
NF11X/8M
NorthFlex Red-X™ General Purpose Work Gloves - Medium Size, PVC Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03544854
MFR #NF11X/8M
List Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Red-X™ General Purpose Work Gloves - Medium Size, PVC Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03544854
MFR #NF11X/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.95/each for your price

Overview

Mfr description
NF11X/8M NORTHFLEX RED X - 15 GAGE

Specifications

  • Glove Size
    M or Size 8
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Over Knuckles
  • Lining Material
    Nylon
  • Protection Type
    Anti-Vibration
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Red
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Textured
  • Coating Material
    PVC
  • Product Line
    Northflex Red-X
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text