Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Coating MaterialPolyurethane
- ColorWhite
- Cuff TypeKnitwrist
- Hand TypePair
- Lining MaterialDyneema®
- Material TypeKnit Gloves - Coated
- Standards Met21 CFR, FDA, USDA
- TypeCut & Puncture Resistant
- UPC_NO821812038001
Help us improve this product