Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Coating MaterialPolyurethane
- ColorBlack, White
- Cuff TypeKnitwrist
- Hand TypePair
- Lining MaterialDyneema®
- Material TypeKnit Gloves - Coated
- Standards Met21 CFR, FDA, USDA
- TypeCut Resistant
- UPC_NO821812034607
Overview
Mfr description
NFD15/7S LIGHT TASK PLUS II - DYNEEMA