Overview
Mfr description
NFD15/8M LIGHT TASK PLUS II - DYNEEMA
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Lining MaterialDyneema®
- Cuff TypeKnitwrist
- ColorBlack, White
- Hand TypePair
- Standards Met21 CFR, FDA, USDA
- Coating MaterialPolyurethane
- UPC_NO821812686714
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data