Motion
NFD16G/11XXL

NORTH BY HONEYWELL
NFD16G/11XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Polyurethane Coated Palm & Fingers
MI ITEM #03544861
MFR #NFD16G/11XXL
Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
NFD16G/11XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Polyurethane Coated Palm & Fingers
MI ITEM #03544861
MFR #NFD16G/11XXL

Mfr description
NFD16G/11XXL LIGHT TASK PLUS III
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.14/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    2

Details

  • Ansi Isea Cut Resistance Level
    Level 2
  • Coating
    Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Fingers, Palm
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Dyneema
  • Product Types
    Cut Resistant Gloves
  • Standards Met
    21 CFR, FDA, USDA
  • Type
    Cut Resistant
  • UPC_NO
    821812053677

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)