Motion
NFKL13/11XXL

NORTH BY HONEYWELL
NFKL13/11XXL

General Purpose Work Gloves - 2X-Large Size, Knitwrist Cuff
MI ITEM #03544867
MFR #NFKL13/11XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
NFKL13/11XXL

General Purpose Work Gloves - 2X-Large Size, Knitwrist Cuff
MI ITEM #03544867
MFR #NFKL13/11XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Material
    Nitrile
  • Color
    Black, Yellow
  • Cuff Type
    Knitwrist
  • Hand Type
    Pair
  • Lining Material
    Kevlar®, Lycra
  • Material Type
    Knit Gloves - Coated
  • Standards Met
    21 CFR, FDA, USDA
  • Type
    Cut Resistant
  • UPC_NO
    821812797861

Overview

Mfr description
NFKL13/11XXL NITRITASK KL - BLEND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought