Motion
NFKL13/7S
General Purpose Work Gloves - Small Size, Knitwrist Cuff
Mi Item #03544869
MFR #NFKL13/7S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Knitwrist Cuff
Mi Item #03544869
MFR #NFKL13/7S

Mfr description
NFKL13/7S NITRITASK KL - BLEND
  • Advanced seamless shell containing Kevlar® for cut resistance and Lycra® for comfort and fit
  • Liner conforms to the shape of the hand and provides minimal resistance to hand movement, thus greatly reducing fatigue
  • Textured nitrile coating gives impressive grip on wet or oily surfaces, offers good abrasion, tear and heat performance, resistant to solvents, oils and fats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Material
    Nitrile
  • Color
    Black, Yellow
  • Cuff Type
    Knitwrist
  • Hand Type
    Pair
  • Lining Material
    Kevlar®, Lycra
  • Material Type
    Knit Gloves - Coated
  • Standards Met
    21 CFR, FDA, USDA
  • Type
    Cut Resistant
  • UPC_NO
    821812797748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)