Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialNitrile
- ColorBlack, Yellow
- Cuff TypeKnitwrist
- Hand TypePair
- Lining MaterialKevlar®, Lycra
- Material TypeKnit Gloves - Coated
- Standards Met21 CFR, FDA, USDA
- TypeCut Resistant
- UPC_NO821812797809
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)