Motion
NK803ESIN/10

NORTH BY HONEYWELL
NK803ESIN/10

Nitri-Knit Chemical Resistant Gloves - Size 10, Nitrile, Elastic Cuff, 26 in Length, Blue
Mi Item #03544872
MFR #NK803ESIN/10
Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
NK803ESIN/10

Nitri-Knit Chemical Resistant Gloves - Size 10, Nitrile, Elastic Cuff, 26 in Length, Blue
Mi Item #03544872
MFR #NK803ESIN/10

Mfr description
NK803ESIN/10 NITRI-KNIT - DIPPED NITRILE
  • Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.51/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    26 in
  • Thickness
    1 mm
  • Weight
    38.50 lbs

Details

  • Application
    Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Coating Material
    Roughed Nitrile
  • Color
    Blue
  • Cuff Type
    Elastic
  • Features & Benefits
    Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
  • Hand Type
    Pair
  • Liner Material
    Interlock Knit
  • Lining Material
    Thermal
  • Material
    Nitrile
  • Product Line
    Nitri-Knit
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    821812035277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)