Motion
NK803ESIN/11

NORTH BY HONEYWELL
NK803ESIN/11

Nitri-Knit Chemical Resistant Gloves - Size 11, Nitrile, Elastic Cuff, 26 in Length, Blue
MI ITEM #03544873
MFR #NK803ESIN/11
Price$54.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
NK803ESIN/11

Nitri-Knit Chemical Resistant Gloves - Size 11, Nitrile, Elastic Cuff, 26 in Length, Blue
MI ITEM #03544873
MFR #NK803ESIN/11

Mfr description
NK803ESIN/11 NITRI-KNIT - DIPPED NITRILE
  • Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.64/each

Specifications

Dimensions

  • Glove Size
    11
  • Length  
    26 in
  • Thickness
    1 mm
  • Weight
    38.50 lbs

Details

  • Application
    Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Coating Material
    Roughed Nitrile
  • Color
    Blue
  • Cuff Type
    Elastic
  • Features & Benefits
    Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
  • Hand Type
    Pair
  • Liner Material
    Interlock Knit
  • Lining Material
    Thermal
  • Material
    Nitrile
  • Product Line
    Nitri-Knit
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    821812035307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)