Motion
NK803ESIN/8
Nitri-Knit Chemical Resistant Gloves - Size 8, Nitrile, Elastic Cuff, 26 in Length, Blue
MI ITEM #03544875
MFR #NK803ESIN/8
Your Price$48.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Knit Chemical Resistant Gloves - Size 8, Nitrile, Elastic Cuff, 26 in Length, Blue
MI ITEM #03544875
MFR #NK803ESIN/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.00/pr(List $55.20)

Overview

Mfr description
NK803ESIN/8 NITRI-KNIT - DIPPED NITRILE
  • Free of Latex Proteins, Insulated From Cold and Heat, True Dip Coated, Comfortable Fit

Specifications

  • Glove Size
    8
  • Material
    Nitrile
  • Cuff Type
    Elastic
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    Nitri-Knit
  • Lining Material
    Thermal
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Thickness
    1 mm
  • Liner Material
    Interlock Knit
  • UPC_NO
    821812035215
  • Application
    Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Features & Benefits
    Free of Latex Proteins, Insulated From Cold and Heat, True Dip Coated, Comfortable Fit
  • Weight
    38.50 lbs
  • Coating Material
    Roughed Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text