Motion
NK803IN/7
Nitri-Knit Chemical Resistant Gloves - Size Small, 7, Nitrile, Band Top Cuff, 12 in Length, Blue
Mi Item #03544879
MFR #NK803IN/7
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Knit Chemical Resistant Gloves - Size Small, 7, Nitrile, Band Top Cuff, 12 in Length, Blue
Mi Item #03544879
MFR #NK803IN/7

Mfr description
NK803IN/7 NITRI-KNIT - DIPPED NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Dimensions

  • Glove Size
    7, Small
  • Length  
    12 in
  • Thickness
    1 mm
  • Weight
    38.50 lbs

Details

  • Coating Material
    Roughed Nitrile
  • Color
    Blue
  • Cuff Type
    Band Top
  • Hand Type
    Pair
  • Lining Material
    Thermal
  • Material
    Nitrile
  • Product Line
    Nitri-Knit
  • Standards Met
    21 CFR, FDA, USDA
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    821812035031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)