Specifications
Details
- Body MaterialSteel
- ColorRed
- Max Number Of Padlocks13
- MessageGroup Lock Box Lock Out For Safety
- Message LanguageEnglish
- MountingPortable
- Number of Windows0
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)