Motion
PA101M
Primair(TM) Head Cover, M/L
MI ITEM #03544923
MFR #PA101M
Price$104.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Primair(TM) Head Cover, M/L
MI ITEM #03544923
MFR #PA101M

Mfr description
PA101M PRIMAIR ASSEMBLY, LOOSE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.13/each

Specifications

Dimensions

  • Size
    M in-oz
  • Weight
    11.00 lbs

Details

  • Adjustment
    Ratchet
  • Headgear Material
    Polypropylene
  • Headgear Type
    Headcover
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Primair
  • Series/System Compatibility
    100
  • Standards Met
    Niosh Approved
  • Suspension
    Ratchet
  • UPC_NO
    821812035420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)