Specifications
Dimensions
- Weight11.00 lbs
Details
- Part Number CompatibilityPA111, PA121
- Series/System CompatibilityNorth Compact Air, North Primair
- System TypePAPR Systems
- TypePrimair Loose Fitting Facepiece
- UPC_NO821812035406
Overview
Mfr description
PA101S PRIMAIR ASSEMBLY, LOOSE FITTING