Motion
PA111
Primair™ Bibbed Hood with Adjustable Headgear - PAPR Compatibility, Size: Universal
Mi Item #03544928
MFR #PA111
Price$156.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Primair™ Bibbed Hood with Adjustable Headgear - PAPR Compatibility, Size: Universal
Mi Item #03544928
MFR #PA111

Mfr description
PA111 PRIMAIR PLUS ASSEMBLY, HOOD WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.19/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    10.00 lbs

Details

  • ECCN
    EAR99
  • Harmonization Code
    9020009000
  • Headgear Material
    High Density Polyethylene
  • Headgear Type
    Hood
  • Manufacturer Upc Number
    821812035468
  • Papr Or Sar Comp
    PAPR
  • Series/System Compatibility
    100
  • Standards Met
    NIOSH
  • UPC_NO
    821812035468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)