Motion
PA112
Primair(TM) Plus Hood, Tychem(R) QC, PK3
Mi Item #03544929
MFR #PA112
Price$94.13/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Primair(TM) Plus Hood, Tychem(R) QC, PK3
Mi Item #03544929
MFR #PA112

Mfr description
PA112 PRIMAIR PLUS HOOD WITH BIB,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.13/bx

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    2.30 lbs

Details

  • Headgear Material
    High Density Polyethylene
  • Headgear Type
    Hood
  • Papr Or Sar Comp
    PAPR
  • Standards Met
    Niosh Approved
  • UPC_NO
    821812804569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)