Motion
PA122
Papr Hood - PAPR Compatibility
Mi Item #03544931
MFR #PA122
Price$115.87/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Papr Hood - PAPR Compatibility
Mi Item #03544931
MFR #PA122

Mfr description
PA122 PRIMAIR PLUS HOOD WITH BIB,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.87/bx

Specifications

Dimensions

  • Weight
    2.30 lbs

Details

  • Adjustment
    Adjustable Length
  • Headgear Material
    High Density Polyethylene
  • Headgear Type
    Hood
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Primair 100
  • Series/System Compatibility
    PA
  • Standards Met
    NIOSH
  • UPC_NO
    821812036212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)