Motion
UCPU310-31
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03544943
MFR #UCPU310-31
Price$340.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03544943
MFR #UCPU310-31

Mfr description
UCPU310-31 1-15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3.150 in
  • Bolt Center Diameter
    8-17/64 to 9-33/64 in
  • Bolt Center To Center Length
    8.2656 to 9.5156 in
  • Bolt Size
    9/16
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.4020 in
  • Housing Width
    3.1500 in
  • Inner Race Width
    2.4020 in
  • Inside Diameter
    1.9375 in
  • Length
    11.1406 in
  • Length Through Bore
    2.4020 in
  • Overall Height
    6.2190 in
  • Overall Length
    11.1406 in
  • Overall Width
    3.1563 in
  • Shaft Diameter
    1.9375 in
  • Weight
    16.02 lbs
  • Width
    3.1500 in, 80 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC310-31
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P-U310
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8600 lbf
  • Replacement Bearing
    UC310-31
  • Seal Type
    Contact with Slinger
  • Series
    UCPU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250249039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)