Motion
SEAL OIL JUNIT 4.25X5.25X.438  2904606

FALK
SEAL OIL JUNIT 4.25X5.25X.438 2904606

2904606 Oil Seal - Series: Quadrive, 5215 Reducer Size, Seal, Fluoroelastomer Material
MI ITEM #03545181
MFR #SEAL OIL JUNIT 4.25X5.25X.438 2904606
Price$308.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SEAL OIL JUNIT 4.25X5.25X.438 2904606

2904606 Oil Seal - Series: Quadrive, 5215 Reducer Size, Seal, Fluoroelastomer Material
MI ITEM #03545181
MFR #SEAL OIL JUNIT 4.25X5.25X.438 2904606

Mfr description
2904606 OUTPUT SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.05/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5215

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934629365
  • Material
    Fluoroelastomer
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Seal
  • Series
    Quadrive
  • UPC_NO
    782934629365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)