Motion
S070A-5DC
3 PORT SOLENOID VALVE
MI ITEM #03545206
MFR #S070A-5DC
List Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 PORT SOLENOID VALVE
MI ITEM #03545206
MFR #S070A-5DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.77/each for your price

Overview

Mfr description
S070A-5DC 3 PORT SOLENOID VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
  • Operation noise: 38dB(A) or less
  • Power consumption: 0.35W (std), 0.1W (w/power saving circuit)

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.011 (0.35 W DC) Cv, 0.011 (0.5 W DC) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Fluoroelastomer
  • Flow Direction
    2-Way
  • Port Size
    Without Subplate
  • Standards Met
    JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Resin
  • Overall Width
    7 mm
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.35 (Standard) W
  • Series
    S070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text