Motion
TML32
2 Holedall Tubular Long Style CS Male NPT
Mi Item #03545418
MFR #TML32
Price$92.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Holedall Tubular Long Style CS Male NPT
Mi Item #03545418
MFR #TML32

Mfr description
TML32 316SS STEM 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.66/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2 NPT
  • Weight
    1.55 lbs

Details

  • Additional Details
    Tubular type
  • Application
    oil and suction discharge hose, barge and dock loading and unloading hose as well as L.P. gas hose, anhydrous ammonia hose, acid chemical hose and air and water hose
  • Compatible Hose Series
    one and two wire braid reinforced hoses, fiber reinforced (braided or spiraled) with or without helical wire
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    One and two wire braid reinforced hoses, fiber reinforced (braided or spiraled) with or without helical wire
  • Manufacturer Catalog Number
    TML32
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Type
    NPT Tapered
  • Style
    Long Style
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT Threaded Stem
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)