Motion
2460400061

Kester
2460400061

Soldering Wire, Wire Diameter: 0.062", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #03545510
MFR #2460400061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
2460400061

Soldering Wire, Wire Diameter: 0.062", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #03545510
MFR #2460400061

Mfr description
24-60400061 SOLDER 60/40-16GA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb
  • Tip Diameter
    0.0625 in
  • Wire Diameter
    0.062 in

Details

  • Container Type
    Spool
  • Includes Features
    Classified as ROM1 per J-STD-004, Excellent solderability to a wide range of metallizations, High activity RA formulation, Industry standard RA cored wire, Passes both 85 deg C/85% RH and 40deg C/90% RH IPC SIR testing
  • Leaded
    Leaded
  • Max Melting Temperature
    +700 °F
  • Min Melting Temperature
    +600 °F
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    44 Flux
  • Series / Type
    44;Rosin
  • Solder Material
    Sn40Pb60
  • Standards Met
    J-STD-004
  • Type
    Rosin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)