Motion
BORE PLUG  T2  20-23-26

DODGE
BORE PLUG T2 20-23-26

BORE PLUG T2 20-23-26
Mi Item #03545738
MFR #BORE PLUG T2 20-23-26
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BORE PLUG T2 20-23-26

BORE PLUG T2 20-23-26
Mi Item #03545738
MFR #BORE PLUG T2 20-23-26

Mfr description
335608 BORE PLUG T2
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Weight
    0.41 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)