Motion
16030/C3

SKF
16030/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #03545769
MFR #16030/C3
Price$1,603.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16030/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #03545769
MFR #16030/C3

Mfr description
16030/C3 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,603.58/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    6.94 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16030/C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 16030/C3 Radial/Deep Groove Ball Bearing features 150 mm bore diameter, straight bore, open closure, 225 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    16030/C3
  • Max Rpm
    3800 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20720 lbf
  • Radial Static Load Capacity
    22020 lbf
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570605952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)