Motion
R07-200RGC
Miniature Air Regulator - 1/4 in
Mi Item #03545842
MFR #R07-200RGC
Price$91.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/4 in
Mi Item #03545842
MFR #R07-200RGC

Mfr description
R07-200RGC REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.45/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Maximum Air Flow
    15 scfm
  • Maximum Operating Pressure
    250 psi
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)