Motion
222005-15C
222005 Series Hose and Tubing Protectors Internal Support Coil - Stainless Steel Material, 1.161 in ID, 1.190 in Width, 240.000 in Length
MI ITEM #03545868
MFR #222005-15C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
222005 Series Hose and Tubing Protectors Internal Support Coil - Stainless Steel Material, 1.161 in ID, 1.190 in Width, 240.000 in Length
MI ITEM #03545868
MFR #222005-15C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
222005-15C
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Spring Guard
  • Inside Diameter
    1.161 in
  • Overall Length
    240.000 in
  • Overall Width
    1.190 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text