Motion
32230 J2/DF

SKF
32230 J2/DF

Tapered Roller Double-Row Bearing - 150 mm Bore, 270 mm OD, 146 mm Cone Width, 154 mm Cup Width
MI ITEM #03545883
MFR #32230 J2/DF
Price$11,118.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32230 J2/DF

Tapered Roller Double-Row Bearing - 150 mm Bore, 270 mm OD, 146 mm Cone Width, 154 mm Cup Width
MI ITEM #03545883
MFR #32230 J2/DF

Mfr description
32230/DF REPLACES 32230 J2/DF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,118.23/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter
    270 mm
  • Overall Width
    154 mm
  • Weight
    89.44 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577449559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)