Motion
DGMR1-3-PP-CW-B-40

VICKERS BY DANFOSS
DGMR1-3-PP-CW-B-40

SystemStak™ 02-108382 Hydraulic Counter-Balance Valve - 2000 psi Max Pressure, 1/8 BSPP
MI ITEM #03545929
MFR #DGMR1-3-PP-CW-B-40
Your Price$657.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMR1-3-PP-CW-B-40

SystemStak™ 02-108382 Hydraulic Counter-Balance Valve - 2000 psi Max Pressure, 1/8 BSPP
MI ITEM #03545929
MFR #DGMR1-3-PP-CW-B-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$657.51/each(List $756.14)

Overview

Mfr description
DGMR1 3 PP CW B 40

Specifications

  • Actuation
    Hydraulic
  • Maximum Operating Pressure
    2000 psi
  • Max Operating Temperature
    +176 °F
  • Port Size
    1/8 BSPP
  • Connection Gender
    Female
  • Overall Length
    156 mm
  • Overall Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text