Motion
81441551

REXNORD INC
81441551

HP831 V-3.25IN E2-D13/32IN SP
Mi Item #03545980
MFR #81441551
Price$95.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81441551

HP831 V-3.25IN E2-D13/32IN SP
Mi Item #03545980
MFR #81441551

Mfr description
81441551 HP831K3.25 E2-13/32D SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.70/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.61 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    81441551
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210061241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)