Motion
MPB7905-18

DUFF-NORTON
MPB7905-18

MPB Series 220 V Alternating Current (AC) Voltage, 500 lb Load Capacity, and 18 in. Stroke Linear Actuator
Mi Item #03546046
MFR #MPB7905-18
Price$2,140.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPB7905-18

MPB Series 220 V Alternating Current (AC) Voltage, 500 lb Load Capacity, and 18 in. Stroke Linear Actuator
Mi Item #03546046
MFR #MPB7905-18

Mfr description
MPB7905-18 ACTUATOR
  • Heavy duty design for long life in tough environments
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,140.15/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    30.00 in
  • Retracted Length
    26.25 in
  • Stroke
    18 in
  • Weight
    18.00 lbs
  • Width
    6.00 in

Details

  • Current Draw
    1 amp
  • Duty Cycle At Rated Load
    22 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    220 V ac
  • Limit Switches
    Limit Switch
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    MPB
  • Speed At Full Load
    0.6 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)