Motion
BB0806DU

GGB BEARINGS
BB0806DU

Flanged Bushing - 8 mm Bore, 10 mm OD, 5.5 mm Length, Lead, PTFE Material
Mi Item #03546266
MFR #BB0806DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB0806DU

Flanged Bushing - 8 mm Bore, 10 mm OD, 5.5 mm Length, Lead, PTFE Material
Mi Item #03546266
MFR #BB0806DU

Mfr description
BB 0806 DU BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    8 mm
  • Outside Diameter
    10 mm
  • Overall Length
    5.5 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)