Motion
300L150

MEGADYNE
300L150

L, 0.3750 in Pitch, 762 mm Pitch Length, 1.5000 in Width, 80 Teeth, Chloroprene Material
Mi Item #03546406
MFR #300L150
Price$77.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300L150

L, 0.3750 in Pitch, 762 mm Pitch Length, 1.5000 in Width, 80 Teeth, Chloroprene Material
Mi Item #03546406
MFR #300L150

Mfr description
300L150 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.25/each

Specifications

Dimensions

  • Overall Length
    762 mm
  • Overall Width  
    1.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)